Overview
Mfr description
201234 9CS200 PIN
Specifications
- Product TypesPin
- Clutch Brake TypeSpring Applied Drum Brake
- SeriesCSA
- Compatible Model Part Number12CSA200, 15CSA300, 18CS300, 6CSA200, 9CSA200
- Clutch Brake Size Code12, 15, 18, 6, 9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data