Motion
201284
Airflex VC Series Kits and Spare Parts Air Connection Tube
Mi Item #04367346
MFR #201284
Price$51.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Air Connection Tube
Mi Item #04367346
MFR #201284

Mfr description
201284 35VC AIR CONN TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.55/each

Specifications

Dimensions

  • Clutch Brake Size Code
    33, 37, 38, 42
  • Length
    1.19 in
  • Weight
    0.08 lb

Details

  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    33VC650, 37VC650, 38VC1200, 42VC1200, 42VC650
  • Manufacturer Catalog Number
    201284
  • Package Contents
    Air Connection Tube
  • Product Types
    Air Connection Tube
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)