Motion
201701
Airflex VC Series Spare Part Lock Washer
MI ITEM #04367364
MFR #201701
List Price$363.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Spare Part Lock Washer
MI ITEM #04367364
MFR #201701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.75/each for your price

Overview

Mfr description
201701 42VC1200 LOCKWASHER
  • Available in a variety of sizes

Specifications

  • Series
    VC Series
  • Bore Diameter
    1.128 in
  • Outside Diameter
    1.75 in
  • Manufacturer Catalog Number
    201701
  • Inside Diameter
    1.128 in
  • Thickness
    0.375 in
  • Length
    0.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text