Motion
202084
Airflex CTF Series Spare Part Washer
MI ITEM #04367387
MFR #202084
Your Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTF Series Spare Part Washer
MI ITEM #04367387
MFR #202084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.78/each(List $65.30)

Overview

Mfr description
202084 12CTF237 WASHER
  • Available in a variety of sizes

Specifications

  • Series
    CTF Series
  • Bore Diameter
    0.781 in
  • Outside Diameter
    2.375 in
  • Manufacturer Catalog Number
    202084
  • Inside Diameter
    0.781 in
  • Thickness
    0.25 in
  • Length
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text