Specifications
Dimensions
- Clutch Brake Size Code9
- Length0.63 in
Details
- Accessory TypeSpare Part
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number9CS200
- Manufacturer Catalog Number202605
- Product MaterialCarbon Steel
- Product TypesPush Rod
- SeriesCS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)