Motion
202622
Airflex Spare Part Piston Rod Spacer
MI ITEM #04367422
MFR #202622
List Price$275.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Piston Rod Spacer
MI ITEM #04367422
MFR #202622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.30/each for your price

Overview

Mfr description
202622 6CS200 SPACER FOR PISTON
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.502 in
  • Outside Diameter
    1.25 in
  • Manufacturer Catalog Number
    202622
  • Inside Diameter
    0.502 in
  • Material
    Stainless steel
  • Thickness
    0.374 in
  • Length
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text