Motion
202719
Airflex DP Series Spare Part Washer
MI ITEM #04367431
MFR #202719
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Spare Part Washer
MI ITEM #04367431
MFR #202719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
202719 225DP CLPR WASH
  • Available in a variety of sizes

Specifications

  • Series
    DP Series
  • Bore Diameter
    0.219 in
  • Outside Diameter
    0.745 in
  • Manufacturer Catalog Number
    202719
  • Inside Diameter
    0.219 in
  • Thickness
    0.062 in
  • Length
    0.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought