Motion
203568
Airflex Spare Part Washer
MI ITEM #04367475
MFR #203568
Your Price$96.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Washer
MI ITEM #04367475
MFR #203568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.43/each(List $110.90)

Overview

Mfr description
203568 WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.781 in
  • Outside Diameter
    1.75 in
  • Manufacturer Catalog Number
    203568
  • Inside Diameter
    0.781 in
  • Thickness
    0.25 in
  • Length
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought