Motion
203912
Airflex DBA Series Spare Part Washer
MI ITEM #04367513
MFR #203912
List Price$487.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Spare Part Washer
MI ITEM #04367513
MFR #203912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.02/each for your price

Overview

Mfr description
203912 117DBA WASHER FOR DISC C
  • Available in a variety of sizes

Specifications

  • Series
    DBA Series
  • Bore Diameter
    1.016 in
  • Outside Diameter
    2 in
  • Manufacturer Catalog Number
    203912
  • Inside Diameter
    1.016 in
  • Thickness
    0.156 in
  • Length
    0.16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought