Motion
203934
Airflex CSA Series Spare Part Washer
Mi Item #04367514
MFR #203934
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CSA Series Spare Part Washer
Mi Item #04367514
MFR #203934

Mfr description
203934 6CSA THRU 18CS WASHER
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.69 in
  • Clutch Brake Size Code
    6, 9
  • Inside Diameter
    0.69 in
  • Length
    0.38 in
  • Outside Diameter
    1.255 in
  • Thickness
    0.375 in

Details

  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    6CSA200, 9CSA200
  • Manufacturer Catalog Number
    203934
  • Product Types
    Washer
  • Series
    CSA Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)