Specifications
Dimensions
- Length14.69 in
- Weight4.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number301871
- Product MaterialCarbon Steel
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)