Specifications
Dimensions
- Clutch Brake Size Code12
- Length0.75 in
Details
- Accessory TypeSpare Part
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number12CTE237
- Manufacturer Catalog Number302860
- Product MaterialSteel
- Product TypesRod
- SeriesCTF Series