Specifications
Dimensions
- Length6.28 in
- Weight3.45 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number303351
- Package ContentsFriction Shoe Assembly
- Product MaterialAluminum
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)