Specifications
Dimensions
- Length4.97 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number303380
- Package ContentsFriction Shoe Assembly
- Product MaterialSteel
- SeriesCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)