Motion
303559
Airflex VC Series Kits and Spare Parts Friction Shoe Assembly
MI ITEM #04367592
MFR #303559
Your Price$470.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Friction Shoe Assembly
MI ITEM #04367592
MFR #303559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$470.70/each(List $564.84)

Overview

Mfr description
303559 16VC600 FRICTION SHOE AS
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Friction Shoe Assembly
  • Clutch Brake Type
    Pneumatic Constricting Clutch & Brake
  • Series
    VC Series
  • Compatible Model Part Number
    16VC600
  • Clutch Brake Size Code
    600
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    303559
  • Weight
    2.60 lb
  • Package Contents
    Friction Shoe Assembly
  • Length
    6.05 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text