Overview
Mfr description
303625 11.5VC500 FRICTION SHOE CORK
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number303625
- Weight1.50 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialAluminum
- Length4.33 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data