Motion
303866
Airflex DP Series Kits and Spare Parts Caliper Piston
Mi Item #04367604
MFR #303866
Price$235.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Kits and Spare Parts Caliper Piston
Mi Item #04367604
MFR #303866

Mfr description
303866 225DP100 CALIPER PISTON
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.87/each

Specifications

Dimensions

  • Clutch Brake Size Code
    100
  • Length
    2.25 in
  • Weight
    0.34 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Caliper Disc Brake
  • Compatible Model Part Number
    225DP100
  • Manufacturer Catalog Number
    303866
  • Product Material
    Aluminum
  • Product Types
    Caliper Piston
  • Series
    DP Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)