Specifications
Dimensions
- Length3.30 in
- Weight0.60 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number306074
- Package ContentsFriction Shoe Assembly
- Product MaterialAluminum
- SeriesE Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)