Overview
Mfr description
306625 117DBA SPRING
- Available in a variety of sizes
Specifications
- SeriesDBA Series
- Manufacturer Catalog Number306625
- Weight0.44 lb
- ColorBlack
- MaterialAlloy steel
- Used With17DBA brake
- Length11.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data