Motion
306893
Airflex DBA Series Spare Part Spring
Mi Item #04367756
MFR #306893
Price$153.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Spare Part Spring
Mi Item #04367756
MFR #306893

Mfr description
306893 17DBA SPRING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.41/each

Specifications

Dimensions

  • Free Length
    5 in
  • Length
    5.00 in
  • Weight
    0.35 lb

Details

  • End Type
    Closed ends
  • Manufacturer Catalog Number
    306893
  • Material
    Chromium-vanadium
  • Series
    DBA Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)