Motion
307073
Airflex Spare Part Spring
Mi Item #04367777
MFR #307073
Price$120.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
Mi Item #04367777
MFR #307073

Mfr description
307073 24WCB SPRING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.73/each

Specifications

Dimensions

  • Clutch Brake Size Code
    24
  • Length
    7.33 in
  • Weight
    0.56 lb

Details

  • Clutch Brake Type
    Water Cooled Brake
  • Compatible Model Part Number
    124WCB, 224WCB, 324WCB, 424WCB
  • Manufacturer Catalog Number
    307073
  • Product Types
    Release Spring
  • Series
    WCB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)