Overview
Mfr description
307398 6CB FSA
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number307398
- Weight0.13 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialSteel
- Length2.97 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data