Motion
307629
Airflex Spare Part Spring
Mi Item #04367823
MFR #307629
Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
Mi Item #04367823
MFR #307629

Mfr description
307629 14WCS/14WCB RELEASE SPRI
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.43/each

Specifications

Dimensions

  • Clutch Brake Size Code
    14, 18, 8
  • Length
    3.16 in
  • Weight
    0.10 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Water Cooled Brake
  • Color
    Black
  • Compatible Model Part Number
    114WCB, 118WCB, 214WCB, 218WCB, 318WCB
  • Manufacturer Catalog Number
    307629
  • Material
    Carbon steel
  • Product Types
    Spring
  • Series
    WCB
  • Used With
    14WCS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)