Motion
307641
Airflex Spare Part Spring
Mi Item #04367828
MFR #307641
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
Mi Item #04367828
MFR #307641

Mfr description
307641 RELEASE SPR
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Clutch Brake Size Code
    115, 215
  • Length
    1.60 in
  • Weight
    0.09 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Color
    Black
  • Compatible Model Part Number
    115DC, 215DC
  • Manufacturer Catalog Number
    307641
  • Material
    Carbon steel
  • Product Types
    Spring
  • Series
    DC
  • Used With
    15DBB/DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)