Motion
307922
Airflex DBX Series Spare Part Spring
MI ITEM #04367867
MFR #307922
List Price$197.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBX Series Spare Part Spring
MI ITEM #04367867
MFR #307922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.48/each for your price

Overview

Mfr description
307922 32DBX SPRING
  • Available in a variety of sizes

Specifications

  • Series
    DBX Series
  • Manufacturer Catalog Number
    307922
  • End Type
    Closed ends
  • Free Length
    5.83 in
  • Material
    Chromium-silicon
  • Wire Diameter
    0.375 in
  • Length
    5.83 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text