Motion
307927
Airflex DBX Series Spare Part Washer
MI ITEM #04367869
MFR #307927
List Price$373.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBX Series Spare Part Washer
MI ITEM #04367869
MFR #307927

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.02/each for your price

Overview

Mfr description
307927 32DBX WASHER
  • Available in a variety of sizes

Specifications

  • Series
    DBX Series
  • Bore Diameter
    1.875 in
  • Outside Diameter
    2.938 in
  • Manufacturer Catalog Number
    307927
  • Inside Diameter
    1.875 in
  • Thickness
    0.25 in
  • Length
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text