Motion
307940
Airflex DBB Series Spare Part Spring
Mi Item #04367873
MFR #307940
Price$73.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Spare Part Spring
Mi Item #04367873
MFR #307940

Mfr description
307940 38DBB RELEASE SPRING
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.04/each

Specifications

Dimensions

  • Clutch Brake Size Code
    138, 238, 338, 438
  • Length
    2.85 in
  • Weight
    0.25 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Compatible Model Part Number
    138DC, 238DC, 338DC, 438DC
  • Manufacturer Catalog Number
    307940
  • Product Types
    Spring
  • Series
    DBB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)