Specifications
Dimensions
- Clutch Brake Size Code120, 220, 320, 420
Details
- Accessory TypeSpring
- Clutch Brake TypePneumatic Disc Brake
- Compatible Model Part Number120 DBB, 220 DBB, 320 DBB, 420 DBB
- Product TypesSpring
- SeriesDBB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)