Motion
307969
Airflex Spare Part Spring
Mi Item #04367878
MFR #307969
Price$49.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
Mi Item #04367878
MFR #307969

Mfr description
307969 24WCS/25DBB INNER SPR
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.27/each

Specifications

Dimensions

  • Clutch Brake Size Code
    125, 225, 325, 425
  • Length
    5.23 in
  • Weight
    0.40 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Compatible Model Part Number
    125 DBB, 225 DBB, 325 DBB, 425 DBB
  • Manufacturer Catalog Number
    307969
  • Material
    Alloy steel
  • Product Types
    Spring
  • Series
    DBB
  • Used With
    24WCS/25DBB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)