Motion
307970
Airflex Spare Part Spring
MI ITEM #04367879
MFR #307970
Your Price$72.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
MI ITEM #04367879
MFR #307970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.14/each(List $86.56)

Overview

Mfr description
307970 24WCS/25DBB OUTER SPR
  • Available in a variety of sizes

Specifications

  • Product Types
    Spring
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Series
    DBB
  • Compatible Model Part Number
    125 DBB, 225 DBB, 325 DBB, 425 DBB
  • Clutch Brake Size Code
    125, 225, 325, 425
  • Accessory Type
    Spring
  • Manufacturer Catalog Number
    307970
  • Weight
    0.78 lb
  • Material
    Alloy steel
  • Used With
    24WCS/25DBB
  • Length
    5.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text