Overview
Mfr description
307971 24WCS/25DBB SPR RET
Specifications
- Product TypesSpring Retainer
- Clutch Brake TypePneumatic Disc Brake
- SeriesDBB
- Compatible Model Part Number125 DBB, 225 DBB, 325 DBB, 425 DBB
- Clutch Brake Size Code125, 225, 325, 425
- Accessory TypeSpring Retainer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data