Motion
307996
Airflex Spare Part Spring
MI ITEM #04367884
MFR #307996
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spring
MI ITEM #04367884
MFR #307996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
307996 15DBB/DC 20DBB/DC REL SP
  • Available in a variety of sizes

Specifications

  • Product Types
    Spring
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Series
    DC
  • Compatible Model Part Number
    120DC, 220DC, 320DC, 420DC
  • Clutch Brake Size Code
    120, 220, 320, 420
  • Manufacturer Catalog Number
    307996
  • Weight
    0.10 lb
  • Length
    1.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text