Overview
Mfr description
308000 BUSHING
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number308000
- ApplicationOther
- Angle ShapeStraight
- Bore Inside Diameter0.703 in
- End Gender 1Male
- End Gender 2Female
- End Size 13/4 IN
- End Size 21/2 IN
- End Type 1PTF SAE Short
- Thread SealantNo
- Length0.36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data