Motion
308037
Airflex DBB Series Spare Part Spring
Mi Item #04367895
MFR #308037
Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Spare Part Spring
Mi Item #04367895
MFR #308037

Mfr description
308037 25DBB/DC RELEASE SPRING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.80/each

Specifications

Dimensions

  • Clutch Brake Size Code
    125, 225, 325, 425
  • Length
    1.85 in
  • Weight
    0.16 lb

Details

  • Accessory Type
    Spring
  • Clutch Brake Type
    Hydraulic Brake, Pneumatic Brake
  • Compatible Model Part Number
    125DC, 225DC, 325DC, 425DC
  • Manufacturer Catalog Number
    308037
  • Material
    Alloy steel
  • Product Types
    Spring
  • Series
    DBB Series
  • Used With
    25DBB/DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)