Motion
308166
Airflex Kits and Spare Parts Spring
Mi Item #04367915
MFR #308166
Price$120.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Spring
Mi Item #04367915
MFR #308166

Mfr description
308166 24WCB/WCS SPRING CORR RESIST
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.73/each

Specifications

Dimensions

  • Bore Diameter
    1.637 in
  • Inside Diameter
    1.637 in
  • Length
    2.21 in
  • Outside Diameter
    2.21 in
  • Weight
    0.47 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    308166
  • Product Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)