Overview
Mfr description
308319 3CB150 AIR CONN TUBE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Manufacturer Catalog Number308319
- Weight0.01 lb
- Package ContentsAir Connection Tube
- Product MaterialLedloy
- Length0.47 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data