Overview
Mfr description
308414 10CB300 FRIC.SHOE ASSY.
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number308414
- Weight1.00 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialSteel
- Length3.06 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data