Motion
403745
Air Tube for Clutch or Brake - VC Series, Compatible Model / Part Number 28VC1000
MI ITEM #04367984
MFR #403745
Price$9,638.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tube for Clutch or Brake - VC Series, Compatible Model / Part Number 28VC1000
MI ITEM #04367984
MFR #403745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,638.36/each

Specifications

Dimensions

  • Clutch Brake Size Code
    28

Details

  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    28VC1000
  • Product Types
    Air Tube
  • Series
    VC
  • Voltage Rating
    4 V

Overview

Mfr description
403745 28VC1000 TUBE,4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought