Overview
Mfr description
408058 24CTF500 AIR CYLINDER
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCTF Series
- Manufacturer Catalog Number408058
- Weight32.50 lb
- Product MaterialSemi Steel
- Length7.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data