Overview
Mfr description
412123 11.5VC500 SIDE PLATE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number412123
- Weight16.50 lb
- Product MaterialCarbon Steel
- Length19.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data