Motion
412129
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368157
MFR #412129
Price$2,298.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368157
MFR #412129

Mfr description
412129 33VC650 SIDE PLATE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,298.18/each

Specifications

Dimensions

  • Clutch Brake Size Code
    33
  • Length
    44.62 in
  • Weight
    57.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Compatible Model Part Number
    33VC650
  • Manufacturer Catalog Number
    412129
  • Product Material
    Carbon Steel
  • Product Types
    Side Plate
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)