Motion
412156
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368160
MFR #412156
List Price$1,388.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368160
MFR #412156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,388.22/each for your price

Overview

Mfr description
412156 16VC1000 SIDE PLATE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Side Plate
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Series
    VC Series
  • Compatible Model Part Number
    16VC1000
  • Clutch Brake Size Code
    16
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    412156
  • Weight
    26.00 lb
  • Product Material
    Carbon Steel
  • Length
    25.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text