Motion
412160
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368164
MFR #412160
Your Price$2,939.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Side Plate
MI ITEM #04368164
MFR #412160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,939.24/each(List $3,181.65)

Overview

Mfr description
412160 32VC1000 SIDE PLATE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Side Plate
  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Compatible Model Part Number
    32VC1000
  • Clutch Brake Size Code
    32
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    412160
  • Weight
    56.00 lb
  • Product Material
    Carbon Steel
  • Length
    43.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text