Specifications
Dimensions
- Length67.00 in
- Weight1947.00 lb
Details
- Accessory TypeSpare Part
- Clutch Brake TypeVC
- Manufacturer Catalog Number412165
- Product MaterialCarbon Steel
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)