Overview
Mfr description
413107 24WCA INSIDE SUP RING
Specifications
- Product TypesInner Support Ring
- Clutch Brake TypeWater Cooled Brake
- SeriesWCBD
- Compatible Model Part Number124WCBD, 224WCBD, 324WCBD, 424WCBD
- Clutch Brake Size Code124, 224, 324, 424
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data