Motion
413544
Airflex CTE Series Kits and Spare Parts Cylinder
Mi Item #04368241
MFR #413544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTE Series Kits and Spare Parts Cylinder
Mi Item #04368241
MFR #413544

Mfr description
413544 24CTE AIR CLY
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.00 in
  • Weight
    22.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    413544
  • Product Material
    Ductile Iron
  • Series
    CTE Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)