Overview
Mfr description
413579 29DBA SOLID DISC FLAME HARDEN
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeDBA
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number413579
- Weight175.00 lb
- Product MaterialCarbon Steel
- Length29.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data