Specifications
Dimensions
- Length14.54 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number413760
- Package ContentsTubing
- Product MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)