Overview
Mfr description
414168 17DBA GUARD
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number414168
- Weight1.00 lb
- Product MaterialCarbon Steel
- Length9.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data