Specifications
Dimensions
- Length13.88 in
- Weight3.10 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414176
- Product MaterialCarbon Steel
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)